Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter1 in
- Outside Diameter2.2000 in
- Weight1.20 lbs
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
- UPC_NO698672140263
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)