Motion
3M206
PolyFlex® Industrial V-belt - 3M Size, 1 Sections, 206 mm Outside Length, 0.1250 in Rib Width, 3 mm Top Width, 8.11 in / 206 mm Effective Length
Mi Item #00737920
MFR #3M206
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® Industrial V-belt - 3M Size, 1 Sections, 206 mm Outside Length, 0.1250 in Rib Width, 3 mm Top Width, 8.11 in / 206 mm Effective Length
Mi Item #00737920
MFR #3M206

Mfr description
3M206 POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.34/each

Specifications

Dimensions

  • Effective Length
    8.11 in / 206 mm
  • Outside Length
    206 mm
  • Overall Length
    8.1100 in
  • Rib Width
    0.1250 in
  • Section Size
    3M
  • Thickness
    2 mm
  • Top Width
    3 mm
  • Weight
    0.02 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3M206
  • Manufacturer Upc Number
    072053266030
  • Material
    Polyurethane
  • Number Of Ribs
    1
  • Number Of Sections
    1
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    3M
  • Trade Number
    3M206
  • UPC_NO
    072053266030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)