Motion
BK4878

TB WOODS
BK4878

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 7/8 in Bore Size, 4.5500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737939
MFR #BK4878
List Price$192.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK4878

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 7/8 in Bore Size, 4.5500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737939
MFR #BK4878

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$192.15/each for your price

Overview

Mfr description
BK48 X 7/8 FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    7/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672131544
  • Weight
    3.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text