Motion
1VP62X 1 3/8

BROWNING
1VP62X 1 3/8

Variable Pitch Pulley - VP Series, 1 Groove, 4L, A, 5L, B, 5V Belt Section Size, 1.3750 in Bore, 5.9500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00737941
MFR #1VP62X 1 3/8
Price$300.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP62X 1 3/8

Variable Pitch Pulley - VP Series, 1 Groove, 4L, A, 5L, B, 5V Belt Section Size, 1.3750 in Bore, 5.9500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00737941
MFR #1VP62X 1 3/8

Mfr description
1VP62 X 1-3/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.42/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.3750 in
  • Datum Diameter
    5.2000 in (A) (Max) 5.5000 in (B) (Max) 4.3000 in (B) (Min)
  • Face Width
    7/8 to 1-1/4 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    2.2188 in
  • Maximum Pitch Diameter
    4.7000 in (3V) Max 5.9000 in (5V) Max
  • Minimum Pitch Diameter
    4.4000 in
  • Outside Diameter
    5.9500 in
  • Overall Width
    5.9500 in
  • Weight
    5.35 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VP62X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289678747
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289678747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)