Motion
3BK70H

BROWNING
3BK70H

V-Belt Pulley - 4L, 5L, A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #00737957
MFR #3BK70H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3BK70H

V-Belt Pulley - 4L, 5L, A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #00737957
MFR #3BK70H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3BK70H SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    3/8 to 1-1/2 in
  • UPC_NO
    662289212989
  • Weight
    7.58 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text