Motion
3M615
PolyFlex® Industrial V-belt - 3M Size, 1 Sections, 615 mm Outside Length, 0.1250 in Rib Width, 3 mm Top Width, 24.21 in / 615 mm Effective Length
Mi Item #00738005
MFR #3M615
Price$19.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® Industrial V-belt - 3M Size, 1 Sections, 615 mm Outside Length, 0.1250 in Rib Width, 3 mm Top Width, 24.21 in / 615 mm Effective Length
Mi Item #00738005
MFR #3M615

Mfr description
3M615 POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.89/each

Specifications

Dimensions

  • Effective Length
    24.21 in / 615 mm
  • Outside Length
    615 mm
  • Overall Length
    24.2100 in
  • Rib Width
    0.1250 in
  • Section Size
    3M
  • Thickness
    2 mm
  • Top Width
    3 mm
  • Weight
    0.02 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3M615
  • Manufacturer Upc Number
    072053266481
  • Material
    Polyurethane
  • Number Of Ribs
    1
  • Number Of Sections
    1
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    3M
  • Trade Number
    3M615
  • UPC_NO
    072053266481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)