Motion
2V58B70X 1 7/8

BROWNING
2V58B70X 1 7/8

V-Belt Pulley - A, B Belt Section, 2 Groove, 1-7/8 in Bore Size, 7.5000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00738116
MFR #2V58B70X 1 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2V58B70X 1 7/8

V-Belt Pulley - A, B Belt Section, 2 Groove, 1-7/8 in Bore Size, 7.5000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00738116
MFR #2V58B70X 1 7/8

Mfr description
2V58B70 X 1-7/8 VARI-SPEED SHEAVE
  • Locking Ring - LVP sheaves have a patented locking ring design which provides positive locking.
  • Statically Balanced - All LVP sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1-7/8 in
  • Keyway Size
    0.5000 in
  • Outside Diameter  
    7.5000 in
  • Pitch Diameter
    4.9500 in (3V)
  • Weight
    21.48 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    2V58B70X 1 7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289580750
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289580750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)