Motion
5/5M1000JB

GATES RUBBER CO
5/5M1000JB

PolyFlex® Industrial V-belt - 5M Size, 5 Sections, 1000 mm Outside Length, 0.1875 in Rib Width, 26 mm Top Width, 39.37 in / 1000 mm Effective Length
Mi Item #00738148
MFR #5/5M1000JB
Price$256.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/5M1000JB

PolyFlex® Industrial V-belt - 5M Size, 5 Sections, 1000 mm Outside Length, 0.1875 in Rib Width, 26 mm Top Width, 39.37 in / 1000 mm Effective Length
Mi Item #00738148
MFR #5/5M1000JB

Mfr description
5/5M1000JB POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.60/each

Specifications

Dimensions

  • Effective Length
    39.37 in / 1000 mm
  • Outside Length
    1000 mm
  • Overall Length
    39.3700 in
  • Rib Width
    0.1875 in
  • Section Size
    5M
  • Thickness
    3 mm
  • Top Width
    26 mm
  • Weight
    0.16 lbs

Details

  • Color
    Black
  • Construction Type
    Banded
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    5/5M1000JB
  • Manufacturer Upc Number
    072053667387
  • Material
    Polyurethane
  • Number Of Ribs
    5
  • Number Of Sections
    5
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    5M/JB
  • Trade Number
    5M1000JB
  • UPC_NO
    072053667387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)