Motion
7M1060
PolyFlex® Industrial V-belt - 7M Size, 1 Sections, 1060 mm Outside Length, 0.2813 in Rib Width, 7 mm Top Width, 41.73 in / 1060 mm Effective Length
Mi Item #00738280
MFR #7M1060
Price$53.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® Industrial V-belt - 7M Size, 1 Sections, 1060 mm Outside Length, 0.2813 in Rib Width, 7 mm Top Width, 41.73 in / 1060 mm Effective Length
Mi Item #00738280
MFR #7M1060

Mfr description
7M1060 POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.23/each

Specifications

Dimensions

  • Effective Length
    41.73 in / 1060 mm
  • Outside Length
    1060 mm
  • Overall Length
    41.7300 in
  • Rib Width
    0.2813 in
  • Section Size
    7M
  • Thickness
    5 mm
  • Top Width
    7 mm
  • Weight
    0.07 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7M1060
  • Manufacturer Upc Number
    072053301632
  • Material
    Polyurethane
  • Number Of Ribs
    1
  • Number Of Sections
    1
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    7M
  • Trade Number
    7M1060
  • UPC_NO
    072053301632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)