Motion
7M1550
PolyFlex® Industrial V-belt - 7M Size, 1 Sections, 1550 mm Outside Length, 0.2813 in Rib Width, 7 mm Top Width, 61.02 in / 1550 mm Effective Length
Mi Item #00738335
MFR #7M1550
Price$80.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® Industrial V-belt - 7M Size, 1 Sections, 1550 mm Outside Length, 0.2813 in Rib Width, 7 mm Top Width, 61.02 in / 1550 mm Effective Length
Mi Item #00738335
MFR #7M1550

Mfr description
7M1550 POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.65/each

Specifications

Dimensions

  • Effective Length
    61.02 in / 1550 mm
  • Outside Length
    1550 mm
  • Overall Length
    61.0200 in
  • Rib Width
    0.2813 in
  • Section Size
    7M
  • Thickness
    5 mm
  • Top Width
    7 mm
  • Weight
    0.10 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7M1550
  • Manufacturer Upc Number
    072053301793
  • Material
    Polyurethane
  • Number Of Ribs
    1
  • Number Of Sections
    1
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    7M
  • Trade Number
    7M1550
  • UPC_NO
    072053301793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)