Motion
2RBX66

TB WOODS
2RBX66

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 69 in Nominal Outside Length, Cogged
MI ITEM #00738563
MFR #2RBX66
List Price$128.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2RBX66

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 69 in Nominal Outside Length, Cogged
MI ITEM #00738563
MFR #2RBX66

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$128.90/each for your price

Overview

Mfr description
2RBX66 BANDED COG-FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    2
  • Nominal Outside Length
    69 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Rib Width
    0.6563 in
  • Resistance Features
    Oil Resistant
  • Top Width
    1-5/16 in
  • Material
    Synthetic Rubber - Neoprene
  • UPC_NO
    698672096232
  • Weight
    1.00 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text