Motion
2GBBX75

BROWNING
2GBBX75

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 78 in Nominal Outside Length, Cogged
MI ITEM #00738568
MFR #2GBBX75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2GBBX75

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 78 in Nominal Outside Length, Cogged
MI ITEM #00738568
MFR #2GBBX75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2GBBX75 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    2
  • Nominal Outside Length
    78 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    21/32 in
  • Belt Style
    GRIPBAND
  • Rib Width
    0.6563 in
  • Reinforcing Cord Material
    Synthetic Fiber
  • Resistance Features
    Oil Resistant
  • Top Width
    1-5/16 in
  • Pitch Length
    76.8000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Manufacturer Upc Number
    662289015153
  • UPC_NO
    662289015153
  • Weight
    3.06 lbs
  • Manufacturer Catalog Number
    2GBBX75
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    Gripband Notched Belts
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text