Motion
2RBX120

TB WOODS
2RBX120

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 123 in Nominal Outside Length, Cogged
MI ITEM #00738587
MFR #2RBX120
Price$287.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2RBX120

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 123 in Nominal Outside Length, Cogged
MI ITEM #00738587
MFR #2RBX120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$287.14/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    123 in
  • Rib Width
    0.6563 in
  • Thickness
    0.4375 in
  • Top Width
    1-5/16 in
  • Top Width Per Strand
    21/32 in
  • Weight
    2.80 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    698672236003

Overview

Mfr description
2RBX120 BANDED COG-FLEX BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought