Motion
3GBBX81

BROWNING
3GBBX81

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 84 in Nominal Outside Length, Cogged
MI ITEM #00738617
MFR #3GBBX81
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3GBBX81

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 84 in Nominal Outside Length, Cogged
MI ITEM #00738617
MFR #3GBBX81

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    84 in
  • Pitch Length
    82.8000 in
  • Rib Width
    0.6563 in
  • Thickness
    0.4375 in
  • Top Width
    1-31/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    4.44 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Classical Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband Notched Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Manufacturer Catalog Number
    3GBBX81
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289015498
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    662289015498

Overview

Mfr description
3GBBX81 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text