Motion
3RBX240

TB WOODS
3RBX240

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 241 in Nominal Outside Length, Cogged
MI ITEM #00738640
MFR #3RBX240
List Price$800.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RBX240

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 241 in Nominal Outside Length, Cogged
MI ITEM #00738640
MFR #3RBX240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$800.55/each for your price

Overview

Mfr description
3RBX240 BANDED COG-FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    3
  • Nominal Outside Length
    241 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Rib Width
    0.7500 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-31/32 in
  • Color
    Black
  • Material
    Neoprene
  • Operating Temperature Range
    -35 to 200 °F
  • Manufacturer Upc Number
    698672194501
  • UPC_NO
    698672194501
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text