Motion
LP2072 X 7/16

CONTINENTAL
LP2072 X 7/16

V-Belts - 3L, Styrene Butadiene Material
MI ITEM #00738812
MFR #LP2072 X 7/16
Your Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LP2072 X 7/16

V-Belts - 3L, Styrene Butadiene Material
MI ITEM #00738812
MFR #LP2072 X 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.44/each(List $23.33)

Overview

Mfr description
LP2072 X 7/16 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.

Specifications

  • Belt Type
    3L
  • Material
    Styrene Butadiene
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    5262.9 mm
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    3L170 POWERSPAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought