Motion
LP-2068 X 7/16

CONTINENTAL
LP-2068 X 7/16

V-Belts - 3L, Styrene Butadiene Material
Mi Item #00738866
MFR #LP-2068 X 7/16
Price$29.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LP-2068 X 7/16

V-Belts - 3L, Styrene Butadiene Material
Mi Item #00738866
MFR #LP-2068 X 7/16

Mfr description
LP-2068 X 7/16 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.19/pc

Specifications

Dimensions

  • Pitch Length
    5252.7 mm

Details

  • Belt Type
    3L
  • Color
    Black
  • Description
    3L520 POWERSPAN
  • Material
    Styrene Butadiene
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)