Motion
RC5512

TB WOODS
RC5512

Variable Pitch Pulley - RC Series, 1 Groove, 1422V Belt Section Size, 0.5000 in Bore, 5.5000 in OD, Finished w/ No Keyway, Cast Iron Material
Mi Item #00739126
MFR #RC5512
Price$4,131.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
RC5512

Variable Pitch Pulley - RC Series, 1 Groove, 1422V Belt Section Size, 0.5000 in Bore, 5.5000 in OD, Finished w/ No Keyway, Cast Iron Material
Mi Item #00739126
MFR #RC5512

Mfr description
55 X 1/2 ROTO-CONE PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,131.91/each

Specifications

Dimensions

  • Belt Section Size
    1422V
  • Bore Diameter
    0.5000 in
  • Face Width
    Maximum of 1-13/16 in
  • Length Through Bore
    1-3/4 in
  • Maximum Pitch Diameter
    5-1/4 in
  • Minimum Pitch Diameter
    1-3/4 in
  • Outside Diameter
    5.5000 in
  • Overall Width
    5-1/8 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    RC
  • UPC_NO
    698672115667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)