Motion
2V68B80P

BROWNING
2V68B80P

V-Belt Pulleys - 8.5000 in OD, 1.6250 to 2.3750 in Width, 5.2500 in (3V) PD, 2.9375 in LTB, Plain Construction
Mi Item #00739375
MFR #2V68B80P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2V68B80P

V-Belt Pulleys - 8.5000 in OD, 1.6250 to 2.3750 in Width, 5.2500 in (3V) PD, 2.9375 in LTB, Plain Construction
Mi Item #00739375
MFR #2V68B80P

Mfr description
2V68B80P LOCKING RING B & C SHEAVE
  • Locking Ring - LVP sheaves have a patented locking ring design which provides positive locking.
  • Statically Balanced - All LVP sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bushing Size
    P2
  • Face Width  
    1.6250 to 2.3750 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    2.9375 in
  • Outside Diameter  
    8.5000 in
  • Pitch Diameter
    5.2500 in (3V)
  • Weight
    26.01 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    2V68B80P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289262731
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Plain
  • UPC_NO
    662289262731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)