Motion
NTL/0
Nu-T-Link® NU-T-LINK Belt - 10 mm;0.3900 in Top Width, 50 ft Length, Orange, Polyurethane Material
Mi Item #00739418
MFR #NTL/0
Price$36.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nu-T-Link® NU-T-LINK Belt - 10 mm;0.3900 in Top Width, 50 ft Length, Orange, Polyurethane Material
Mi Item #00739418
MFR #NTL/0

Mfr description
0 NU-T-LINK BELTING 50'REEL 7760-6101
  • Excellent substitute for emergency repairs and quick beltreplacement in difficult/tight assembly areas
  • May beassembled in an assortment of lengths to fit multiple driveconfgurations
  • Suitable alternative to standard belts on all industrialapplications and particularly suited to drives requiringlink belting for ease of installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.95/ft

Specifications

Dimensions

  • Belting Length
    50 ft
  • Section Size
    0
  • Top Width
    10 mm;0.3900 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Adjustable Link Type
    NuTLink®
  • Color
    Orange
  • Country of Origin
    USA
  • Material
    Polyurethane
  • Max Operating Temperature
    +212 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +212 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Series
    NU-T-LINK
  • Trade Number
    0 NU-T-LINK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)