Motion
NTL/A
Nu-T-Link® NU-T-LINK Belt - A Section, 13 mm;0.5000 in Top Width, 50 ft Length, Orange, Polyurethane Material
Mi Item #00739420
MFR #NTL/A
Price$40.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nu-T-Link® NU-T-LINK Belt - A Section, 13 mm;0.5000 in Top Width, 50 ft Length, Orange, Polyurethane Material
Mi Item #00739420
MFR #NTL/A

Mfr description
NTL/A-LINK BELTING 50'REEL 7760-6102
  • Excellent substitute for emergency repairs and quick beltreplacement in difficult/tight assembly areas
  • May beassembled in an assortment of lengths to fit multiple driveconfgurations
  • Suitable alternative to standard belts on all industrialapplications and particularly suited to drives requiringlink belting for ease of installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.35/ft

Specifications

Dimensions

  • Belting Length
    50 ft
  • Section Size
    A
  • Top Width
    13 mm;0.5000 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Adjustable Link Type
    NuTLink®
  • Color
    Orange
  • Country of Origin
    USA
  • Material
    Polyurethane
  • Max Operating Temperature
    +212 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +212 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    A
  • Series
    NU-T-LINK
  • Trade Number
    A NU-T-LINK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)