Specifications
Dimensions
- Belting Length50 ft
- Section SizeB
- Top Width17 mm;0.6600 in
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Adjustable Link TypeNuTLink®
- ColorOrange
- Country of OriginUSA
- MaterialPolyurethane
- Max Operating Temperature+212 °F
- Min Operating Temperature-40 °F
- Operating Temperature Range-40 to +212 °F
- Product TypeV-Link Adjustable Belts
- Resistance FeaturesOil Resistant
- SectionB
- SeriesNU-T-LINK
- Trade NumberB NU-T-LINK
Overview
Mfr description
NTL/B-LINK BELTING 50'REEL 7760-6103
- Excellent substitute for emergency repairs and quick beltreplacement in difficult/tight assembly areas
- May beassembled in an assortment of lengths to fit multiple driveconfgurations
- Suitable alternative to standard belts on all industrialapplications and particularly suited to drives requiringlink belting for ease of installation
- Orangle Polyurethane/Polyester composite resists oil,water, chemicals and heat
- Color-coded studs make for easyidentifcation and installation
- Not for use with backside idler applications
- Does not meet RMA static conductivity requirements.