Motion
P648M85

TB WOODS
P648M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type GT3;RPP
Mi Item #00739432
MFR #P648M85
Price$1,003.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P648M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type GT3;RPP
Mi Item #00739432
MFR #P648M85

Mfr description
P64-8M-85 SF HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.99/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 to 2-15/16 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    6.77 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    6.362 in
  • Pitch Diameter
    6.416 in
  • Weight
    12.60 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    698672581165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)