Motion
P5220M290

TB WOODS
P5220M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00739463
MFR #P5220M290
Price$7,414.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P5220M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00739463
MFR #P5220M290

Mfr description
P52-20M-290 N HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,414.15/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    12.25 in
  • Flange Outside Diameter  
    12.86 in
  • For Belt Width
    290 mm
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    9.7188 in
  • Pitch
    20 mm
  • Pitch Diameter
    13.033 in
  • Weight
    186.20 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672595933
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    698672595933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)