Motion
P5620M290-N
HTS - High Torque Sprocket - 20MM, 0.7874 Pitch, 290 mm Belt Width, 56 Teeth, Bushed, N
MI ITEM #00739466
MFR #P5620M290-N
Your Price$4,844.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 20MM, 0.7874 Pitch, 290 mm Belt Width, 56 Teeth, Bushed, N
MI ITEM #00739466
MFR #P5620M290-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,844.63/each(List $6,055.78)

Overview

Mfr description
P5620M290-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.7874
  • Belt Width
    11.4173 in
  • Number Of Teeth
  • Bushing Series
    N
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    12-1/4 in
  • Number Of Hubs
    2
  • Outside Diameter
    13.8695 in
  • Pitch Diameter
    14.036 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    229.31 lbs
  • Manufacturer Upc Number
    697950441696
  • UPC_NO
    697950441696
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text