Motion
P6020M290-N
Timing Belt Pulley - 60 Tooth, 14.8715 in OD, 11.4173 in Belt Width
Mi Item #00739470
MFR #P6020M290-N
Price$6,700.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 60 Tooth, 14.8715 in OD, 11.4173 in Belt Width
Mi Item #00739470
MFR #P6020M290-N

Mfr description
P6020M290-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,700.47/each

Specifications

Dimensions

  • Belt Pitch
    0.78738
  • Belt Width  
    11.4173 in
  • Flange Outside Diameter  
    15.927 in
  • Length Through Bore
    6.25 in
  • Maximum Bore
    6.0000 in
  • Maximum Bore Size
    6.0000 in
  • Minimum Bore
    2.4375 in
  • Outside Diameter
    14.8715 in
  • Pitch Diameter  
    15.038 in
  • Teeth Face Width
    12.2500 in
  • Weight
    257.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    N
  • CAD Drawing
  • Manufacturer Upc Number
    697950441733
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • UPC_NO
    697950441733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)