Motion
P6420M290-N
64 Tooth, 290 mm Belt Width
Mi Item #00739474
MFR #P6420M290-N
Price$7,387.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
64 Tooth, 290 mm Belt Width
Mi Item #00739474
MFR #P6420M290-N

Mfr description
P6420M290-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,387.44/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    11.4173 in
  • Flange Outside Diameter  
    16.929 in
  • Length Through Bore
    6.25 in
  • Outside Diameter
    15.8745 in
  • Pitch Diameter  
    16.041 in
  • Weight
    299.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    N
  • CAD Drawing
  • Manufacturer Upc Number
    697950441788
  • Material
    Cast Iron
  • Number Of Teeth  
    64
  • UPC_NO
    697950441788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)