Motion
P6820M290

TB WOODS
P6820M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
MI ITEM #00739479
MFR #P6820M290
List Price$12,587.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6820M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
MI ITEM #00739479
MFR #P6820M290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,587.76/each for your price

Overview

Mfr description
P68-20M-290 N HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Number Of Teeth
  • Bushing Series
    N
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    12.25 in
  • Number Of Hubs
    0
  • Outside Diameter
    16.8700 in
  • Pitch Diameter
    17.044 in
  • For Belt Width
    290 mm
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    345.50 lbs
  • Manufacturer Upc Number
    698672596336
  • UPC_NO
    698672596336
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text