Motion
P7220M290

TB WOODS
P7220M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
MI ITEM #00739483
MFR #P7220M290
Price$13,432.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P7220M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
MI ITEM #00739483
MFR #P7220M290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,432.04/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    12.25 in
  • Flange Outside Diameter  
    17.88 in
  • For Belt Width
    290 mm
  • Hub Diameter
    11.5 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    17.8800 in
  • Pitch
    20 mm
  • Pitch Diameter
    18.046 in
  • Weight
    310.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672596435
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596435

Overview

Mfr description
P72-20M-290 N HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text