Motion
P8020M290

TB WOODS
P8020M290

HTD Belt Sprocket - GT3, 20 mm Pitch, 290 mm Belt Width, 80 Teeth, QD Bushed, N
MI ITEM #00739487
MFR #P8020M290
Price$15,694.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P8020M290

HTD Belt Sprocket - GT3, 20 mm Pitch, 290 mm Belt Width, 80 Teeth, QD Bushed, N
MI ITEM #00739487
MFR #P8020M290

Mfr description
P80-20M-290 N HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,694.90/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    12.25 in
  • Flange Outside Diameter  
    19.88 in
  • For Belt Width
    290 mm
  • Hub Diameter
    11.5 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    19.8800 in
  • Pitch
    20 mm
  • Pitch Diameter
    20.051 in
  • Weight
    313.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672596534
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)