Motion
P9020M290-N
Timing Belt Pulley - 90 Tooth, 22.392 in OD, 11.4173 in Belt Width
MI ITEM #00739490
MFR #P9020M290-N
List Price$10,818.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 90 Tooth, 22.392 in OD, 11.4173 in Belt Width
MI ITEM #00739490
MFR #P9020M290-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,818.69/each for your price

Overview

Mfr description
P9020M290-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    20MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.7874
  • Bore Type
    Bushed
  • Bushing Series
    N
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    22.392 in
  • Material
    Cast Iron
  • Length Through Bore
    6.25 in
  • Hub Diameter
    11 in
  • Manufacturer Upc Number
    697950441986
  • UPC_NO
    697950441986
  • CAD Drawing
  • Weight
    314.00 lbs
  • Maximum Bore
    6.0000 in
  • Maximum Bore Size
    6.0000 in
  • Minimum Bore
    2.4375 in
  • Teeth Face Width
    12.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text