Motion
P11220M290

TB WOODS
P11220M290

HTD Belt Sprocket - GT3, 20 mm Pitch, 290 mm Belt Width, 112 Teeth, QD Bushed, P
MI ITEM #00739495
MFR #P11220M290
List Price$18,416.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P11220M290

HTD Belt Sprocket - GT3, 20 mm Pitch, 290 mm Belt Width, 112 Teeth, QD Bushed, P
MI ITEM #00739495
MFR #P11220M290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,416.49/each for your price

Overview

Mfr description
P112-20M-290 P HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Number Of Teeth
  • Bushing Series
    P
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    12.25 in
  • Number Of Hubs
    2
  • Hub Diameter
    13 in
  • Outside Diameter
    27.9000 in
  • Pitch Diameter
    28.072 in
  • For Belt Width
    290 mm
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    513.20 lbs
  • Manufacturer Upc Number
    698672596732
  • UPC_NO
    698672596732
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text