Motion
P144-20M-290

GATES RUBBER CO
P144-20M-290

PowerGrip® HTD® 7882-4008 Belt Sprocket - 290 mm Belt Width
MI ITEM #00739497
MFR #P144-20M-290
List Price$33,581.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P144-20M-290

PowerGrip® HTD® 7882-4008 Belt Sprocket - 290 mm Belt Width
MI ITEM #00739497
MFR #P144-20M-290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,581.61/each for your price

Overview

Mfr description
P144-20M-290 P HTD SPKT
  • PowerGrip® HTD® Sprockets are engineered specifically for use with your Gates PowerGrip® HTD® belts.
  • Full split in bushing allows for easy installation and removal.
  • Precise sprocket design produces positive, press fit to shaft.
  • Precision manufactured and static balanced to eliminate sprocket wobble.
  • Warning: Do not use these sprockets with rim speeds in excess of 6,500 fpm.

Specifications

  • Belt Width
    290 mm
  • Number Of Teeth
  • Weight
    1004 lbs
  • Manufacturer Upc Number
    072053125375
  • UPC_NO
    072053125375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text