Motion
P14420M290-P
Ht - High Torque Sprocket - 20MM, 0.7874 Pitch, 11.4173 in Belt Width, 144 Teeth, Bushed, P
Mi Item #00739498
MFR #P14420M290-P
Price$14,087.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 20MM, 0.7874 Pitch, 11.4173 in Belt Width, 144 Teeth, Bushed, P
Mi Item #00739498
MFR #P14420M290-P

Mfr description
P14420M290-P SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,087.91/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width
    11.4173 in
  • Bore Diameter  
    2-15/16 to 7 in
  • For Belt Width
    290 mm
  • Hub Diameter
    12 in
  • Length Through Bore  
    7.25 in
  • Outside Diameter
    35.9260 in
  • Pitch
    20 mm
  • Pitch Diameter
    36.092 in
  • Weight
    637.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950441269
  • Material
    Cast Iron
  • Number Of Teeth  
    144
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950441269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)