Motion
P19220M290

TB WOODS
P19220M290

HTD Belt Sprocket - GT3, 20 mm Pitch, 290 mm Belt Width, 192 Teeth, QD Bushed, W
Mi Item #00739507
MFR #P19220M290
Price$32,935.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P19220M290

HTD Belt Sprocket - GT3, 20 mm Pitch, 290 mm Belt Width, 192 Teeth, QD Bushed, W
Mi Item #00739507
MFR #P19220M290

Mfr description
P192-20M-290 W HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,935.67/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Bore Diameter  
    4-1/4 in to 8-1/2 in
  • Face Width
    12.25 in
  • Flange Outside Diameter  
    47.95 in
  • For Belt Width
    290 mm
  • Hub Diameter
    15.75 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    47.9500 in
  • Pitch
    20 mm
  • Pitch Diameter
    48.123 in
  • Weight
    1060.30 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Manufacturer Upc Number
    698672597036
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
  • UPC_NO
    698672597036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)