Motion
P21620M290-W
216 Tooth, 290 mm Belt Width
MI ITEM #00739510
MFR #P21620M290-W
Price$29,507.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
216 Tooth, 290 mm Belt Width
MI ITEM #00739510
MFR #P21620M290-W

Mfr description
P21620M290-W SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,507.45/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    11.4173 in
  • Hub Diameter
    17.5 in
  • Length Through Bore
    9 in
  • Outside Diameter
    53.972 in
  • Pitch Diameter  
    54.136 in
  • Weight
    1566.10 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    W
  • Manufacturer Upc Number
    697950441474
  • Material
    Cast Iron
  • Number Of Teeth  
    216
  • UPC_NO
    697950441474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)