Motion
P21620M290

TB WOODS
P21620M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing W, For Belt Type GT3;RPP
MI ITEM #00739511
MFR #P21620M290
Price$47,613.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P21620M290

Synchronous Plus Sprocket, 290 mm. Belt Width, 20 mm. Pitch, Bushing W, For Belt Type GT3;RPP
MI ITEM #00739511
MFR #P21620M290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47,613.32/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    290 mm
  • Bore Diameter  
    4-1/4 in to 8-1/2 in
  • Face Width
    12.25 in
  • Flange Outside Diameter  
    53.97 in
  • For Belt Width
    290 mm
  • Hub Diameter
    15.75 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    53.9688 in
  • Pitch
    20 mm
  • Pitch Diameter
    54.138 in
  • Weight
    1238.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Manufacturer Upc Number
    698672597135
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    216
  • Pulley Construction
    Spoked
  • UPC_NO
    698672597135

Overview

Mfr description
P216-20M-290 W HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text