Motion
P5220M340-N
Timing Belt Pulley - 52 Tooth, 12.8665 in OD, 13.3858 in Belt Width
MI ITEM #00739514
MFR #P5220M340-N
Your Price$5,329.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 52 Tooth, 12.8665 in OD, 13.3858 in Belt Width
MI ITEM #00739514
MFR #P5220M340-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,329.37/each(List $6,661.71)

Overview

Mfr description
P5220M340-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    20MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.7874
  • Bore Type
    Bushed
  • Bushing Series
    N
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    12.8665 in
  • Material
    Cast Iron
  • Length Through Bore
    6.25 in
  • Manufacturer Upc Number
    697950441665
  • UPC_NO
    697950441665
  • Weight
    230.38 lbs
  • Maximum Bore
    6.0000 in
  • Maximum Bore Size
    6.0000 in
  • Minimum Bore
    2.4375 in
  • Teeth Face Width
    14.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text