Motion
P6020M340

TB WOODS
P6020M340

HTD Belt Sprocket - GT3, 20 mm Pitch, 340 mm Belt Width, 60 Teeth, QD Bushed, N
Mi Item #00739523
MFR #P6020M340
Price$12,435.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6020M340

HTD Belt Sprocket - GT3, 20 mm Pitch, 340 mm Belt Width, 60 Teeth, QD Bushed, N
Mi Item #00739523
MFR #P6020M340

Mfr description
P60-20M-340 N HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,435.22/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    14.25 in
  • Flange Outside Diameter  
    14.87 in
  • For Belt Width
    340 mm
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    14.8700 in
  • Pitch
    20 mm
  • Pitch Diameter
    15.038 in
  • Weight
    272.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672596145
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    698672596145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)