Motion
P6420M340-N
Timing Belt Pulley - 64 Tooth, 15.8745 in OD, 13.3858 in Belt Width
Mi Item #00739526
MFR #P6420M340-N
Price$8,962.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 64 Tooth, 15.8745 in OD, 13.3858 in Belt Width
Mi Item #00739526
MFR #P6420M340-N

Mfr description
P6420M340-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,962.16/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    13.3858 in
  • Flange Outside Diameter  
    16.929 in
  • Length Through Bore
    6.25 in
  • Maximum Bore
    6.0000 in
  • Maximum Bore Size
    6.0000 in
  • Minimum Bore
    2.4375 in
  • Outside Diameter
    15.8745 in
  • Pitch Diameter  
    16.041 in
  • Teeth Face Width
    14.2500 in
  • Weight
    316.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    697950441795
  • Material
    Cast Iron
  • Number Of Teeth  
    64
  • UPC_NO
    697950441795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)