Motion
P6820M340

TB WOODS
P6820M340

Synchronous Plus Sprocket, 340 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00739531
MFR #P6820M340
Price$15,309.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6820M340

Synchronous Plus Sprocket, 340 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00739531
MFR #P6820M340

Mfr description
P68-20M-340 N HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,309.48/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    14.25 in
  • Flange Outside Diameter  
    16.87 in
  • For Belt Width
    340 mm
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    16.8700 in
  • Pitch
    20 mm
  • Pitch Diameter
    17.044 in
  • Weight
    364.10 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672596343
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    68
  • Pulley Construction
    Plain
  • UPC_NO
    698672596343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)