Motion
P8020M340

TB WOODS
P8020M340

Synchronous Plus Sprocket, 340 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00739541
MFR #P8020M340
List Price$17,689.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P8020M340

Synchronous Plus Sprocket, 340 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00739541
MFR #P8020M340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,689.34/each for your price

Overview

Mfr description
P80-20M-340 P HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Number Of Teeth
  • Bushing Series
    P
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    14.25 in
  • Number Of Hubs
    2
  • Hub Diameter
    13 in
  • Outside Diameter
    19.8800 in
  • Pitch Diameter
    20.051 in
  • For Belt Width
    340 mm
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    406.30 lbs
  • Manufacturer Upc Number
    698672596541
  • UPC_NO
    698672596541
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text