Motion
P9020M340

TB WOODS
P9020M340

HTD Belt Sprocket - GT3, 20 mm Pitch, 340 mm Belt Width, 90 Teeth, QD Bushed, P
MI ITEM #00739545
MFR #P9020M340
Price$19,322.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P9020M340

HTD Belt Sprocket - GT3, 20 mm Pitch, 340 mm Belt Width, 90 Teeth, QD Bushed, P
MI ITEM #00739545
MFR #P9020M340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,322.84/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Bore Diameter  
    2-15/16 in to 7 in
  • Face Width
    14.25 in
  • Flange Outside Diameter  
    22.39 in
  • For Belt Width
    340 mm
  • Hub Diameter
    13 in
  • Length Through Bore  
    1.75 in
  • Outside Diameter
    22.3900 in
  • Pitch
    20 mm
  • Pitch Diameter
    22.558 in
  • Weight
    425.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    698672596640
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596640

Overview

Mfr description
P90-20M-340 P HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text