Motion
P11220M340-P
112 Tooth, 340 mm Belt Width
MI ITEM #00739548
MFR #P11220M340-P
Price$14,894.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
112 Tooth, 340 mm Belt Width
MI ITEM #00739548
MFR #P11220M340-P

Mfr description
P11220M340-P SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,894.65/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    13.3858 in
  • Hub Diameter
    12 in
  • Length Through Bore
    7.25 in
  • Outside Diameter
    27.906 in
  • Pitch Diameter  
    28.071 in
  • Weight
    543.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Upc Number
    697950441214
  • Material
    Cast Iron
  • Number Of Teeth  
    112
  • UPC_NO
    697950441214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)