Motion
P11220M340

TB WOODS
P11220M340

Synchronous Plus Sprocket, 340 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00739549
MFR #P11220M340
List Price$22,278.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P11220M340

Synchronous Plus Sprocket, 340 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00739549
MFR #P11220M340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,278.96/each for your price

Overview

Mfr description
P112-20M-340 P HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Number Of Teeth
  • Bushing Series
    P
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    14.25 in
  • Number Of Hubs
    2
  • Hub Diameter
    13 in
  • Outside Diameter
    27.9000 in
  • Pitch Diameter
    28.072 in
  • For Belt Width
    340 mm
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    542.90 lbs
  • Manufacturer Upc Number
    698672596749
  • UPC_NO
    698672596749
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text