Motion
P144-20M-340

GATES RUBBER CO
P144-20M-340

HTD® P14420M340 Belt Sprocket - HTD, 20 mm Pitch, 340 mm Belt Width, 144 Teeth, QD Bushed, W
Mi Item #00739551
MFR #P144-20M-340
Price$40,601.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P144-20M-340

HTD® P14420M340 Belt Sprocket - HTD, 20 mm Pitch, 340 mm Belt Width, 144 Teeth, QD Bushed, W
Mi Item #00739551
MFR #P144-20M-340

Mfr description
P144-20M-340 W HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,601.34/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Bore Diameter  
    4 to 8-1/2 in
  • Pitch Diameter
    36.092 in
  • Weight
    1215.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Manufacturer Upc Number
    072053125382
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    144
  • Pulley Construction
    Plain
  • UPC_NO
    072053125382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)