Motion
P16820M340-W
Timing Belt Pulley - 168 Tooth, 41.941 in OD, 13.3858 in Belt Width
Mi Item #00739556
MFR #P16820M340-W
Price$17,019.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 168 Tooth, 41.941 in OD, 13.3858 in Belt Width
Mi Item #00739556
MFR #P16820M340-W

Mfr description
P16820M340-W SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,019.63/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    13.3858 in
  • Hub Diameter
    17.5 in
  • Length Through Bore
    9 in
  • Maximum Bore
    8.5000 in
  • Maximum Bore Size
    8.5000 in
  • Minimum Bore
    4.0000 in
  • Outside Diameter
    41.941 in
  • Pitch Diameter  
    42.107 in
  • Teeth Face Width
    14.2500 in
  • Weight
    947.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    W
  • Manufacturer Upc Number
    697950441344
  • Material
    Cast Iron
  • Number Of Teeth  
    168
  • UPC_NO
    697950441344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)