Motion
P21620M340-S
216 Tooth, 340 mm Belt Width
Mi Item #00739564
MFR #P21620M340-S
Price$31,850.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
216 Tooth, 340 mm Belt Width
Mi Item #00739564
MFR #P21620M340-S

Mfr description
P21620M340-S SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,850.15/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    13.3858 in
  • Hub Diameter
    19 in
  • Length Through Bore
    12 in
  • Outside Diameter
    53.972 in
  • Pitch Diameter  
    54.136 in
  • Weight
    1555.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    S
  • CAD Drawing
  • Manufacturer Upc Number
    697950441481
  • Material
    Cast Iron
  • Number Of Teeth  
    216
  • UPC_NO
    697950441481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)