Motion
P21620M340

TB WOODS
P21620M340

HTD Belt Sprocket - GT3, 20 mm Pitch, 340 mm Belt Width, 216 Teeth, QD Bushed, S
Mi Item #00739565
MFR #P21620M340
Price$51,393.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P21620M340

HTD Belt Sprocket - GT3, 20 mm Pitch, 340 mm Belt Width, 216 Teeth, QD Bushed, S
Mi Item #00739565
MFR #P21620M340

Mfr description
P216-20M-340 S HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,393.52/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    340 mm
  • Bore Diameter  
    6 in to 10-1/4 in
  • Face Width
    14.25 in
  • Flange Outside Diameter  
    53.97 in
  • For Belt Width
    340 mm
  • Hub Diameter
    18.5 in
  • Length Through Bore  
    3.25 in
  • Outside Diameter
    53.9688 in
  • Pitch
    20 mm
  • Pitch Diameter
    54.138 in
  • Weight
    1554.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    S
  • Manufacturer Upc Number
    698672597142
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    216
  • Pulley Construction
    Spoked
  • UPC_NO
    698672597142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)