1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
3400-20M-115 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 3400 mm Pitch Length, 115 mm Width, Neoprene Rubber Material
Mi Item #
00739629
MFR #
3400-20M-115 HTD BELT
Price
$3,577.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 3400-20M-115 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
3400-20M-115 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 3400 mm Pitch Length, 115 mm Width, Neoprene Rubber Material
Mi Item #
00739629
MFR #
3400-20M-115 HTD BELT
Mfr description
3400-20M-115 HTD BELT 142290
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,577
.42
/each
Add to Cart
Specifications
Dimensions
Belt Width
115 mm
Overall
Width
115 mm
Pitch
20 mm
Pitch Length
3400 mm
Weight
11 lbs
Details
Belt Type
20M
Material
Neoprene Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items